missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Heat Transfer Fluid
Reduce the growth of algal and prevent corrosion, which can wear internal pumps. Nickel Electro™ Heat Transfer Fluid protects against freezing in cooling baths.
Brand: Nickel Electro™ LB-5.0
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Free from cfc
- Suitable for -15°C to 90°C
- Non-toxic
- Non-flammable
Specifications
5 L | |
Heat Transfer Fluid | |
21°C |
-15°C to +90°C | |
Thermofluid | |
5 L |