missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Heat Transfer Fluid

Reduce the growth of algal and prevent corrosion, which can wear internal pumps. Nickel Electro™ Heat Transfer Fluid protects against freezing in cooling baths.

Brand:  Nickel Electro™

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12729735

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Free from cfc
  • Suitable for -15°C to 90°C
  • Non-toxic
  • Non-flammable
Specifications

Specifications

2.5 L
Heat Transfer Fluid
21°C
-15°C to +90°C
Thermofluid
2.5 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers