missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Heated Timed Ultrasonic Bath

Product Code. p-8015443
Click to view available options
Capacity (Metric):
1 L
3 L
Model:
SW1H
SW3H
Unit Size:
Each

Product Code. 13121313

Brand: Clifton™ SW1H

Only null left
Add to basket
Edge
Add to basket

Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths feature eco and dynamic sonic modes. Eco offers quieter ultrasonic activity, while dynamic provides vigorous cleaning.

  • High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
  • High power piezoelectric transducers
  • Stainless steel construction
  • Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
  • Ultrasonic boost function for 25% more sonic power
  • Heaters can safely run dry
  • Temperature controlled ultrasonics - activity will start once set temperature is reached
  • Indication of time remaining
  • Recommended accessories: Lid LD-1 (13161323) and Basket BSK-1 (13191313) are not included; sold separately

Specifications

Display Analog
Material Stainless Steel
Timer 1 to 30 min.
Frequency 38 kHz
Voltage 120/230 V
Capacity (Metric) 1 L
Depth (Metric) 100 mm
Depth (Metric) Interior 85 mm
Dimensions (D x W x H) 100 x 200 x 180 mm
Dimensions (D x W x H) Interior 60 x 190 x 85 mm
Electrical Requirements 230/120 V, 38 kHz, 30 W
For Use With (Application) Designed for Demanding Applications and Suitable for Continuous Operation
Height (Metric) Interior 60 mm
Model SW1H
Temperature (Metric) Range 30°C to 80°C
Wattage 30 W
Width (Metric) 200 mm
Width (Metric) Interior 190 mm
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.