missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clifton™ Koch Steam Sterilizer
Obtain superior steam or dry heat sterilization of containers and instruments, with the steam sterilizer that ideal for micro-biological research.
Brand: Clifton
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Features Double Skinned Walled Chamber For Insulation Purposes
- Removable Shelves For Ease Of Loading
- Lid Is Designed To Ensure Condensed Steam Runs Back Into The Chamber
- Lifting Handles On Both The Unit And Lid
- Features An 18mm Diameter Thermometer/thermocouple Entry Port
- Steam or dry heat sterilisation (sterilization) of containers and instruments
- For use in micro-biological research
Specifications
35 L | |
Heater Power, Voltage | |
500 mm | |
230 V |
Koch Steam Sterilizer | |
Featuring Double Skinned Walled Chamber For Insulation Purposes With Removable Shelves For Ease Of Loading. the Lid Is Designed To Ensure Condensed Steam Runs Back Into the Chamber. Lifting Handles On Both the Unit And Lid Which Features An 18 mm Diameter thermometer/thermocouple Entry Port. | |
Small | |
1000 W |