missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes
Keep pipets sterile with sterilizing boxes. Nickel Electro™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
£51.10 - £98.20
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
Quantity | Each |
Type | Sterilizing Box |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11776587
|
Nickel Electro™
6199 |
230 mm |
£98.20
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11786567
|
Nickel Electro™
6201 |
407 mm | N/A | ||||||
11884483
|
Nickel Electro™
6202 |
457 mm |
£82.55
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- Stainless Steel round profile with lid
- Can be steam sterilized up to 120°C
- Can withstand dry heat up to 180°C
Specifications
Autoclavable | |
Stainless Steel | |
Each | |
Sterilizing Box |