missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Mobile Bottle Store
Rest bottles on a removable stainless drip tray in a mobile storage container. Nickel Electro™ Clifton™ Mobile Bottle Store accommodates Winchester and Euro bottles.
Brand: Nickel Electro™ MBS-1
Code : 03
Additional Details : Weight : 0.20000kg
Description
- Will accommodate 8 x 2. 5L Winchester and Euro bottles
- Four castors and two end handles allow the unit to be pulled or carried
- The bottles are held in a removable stainless drip tray
- Heavy guage painted steel with antibacterial finish
Specifications
Hinged Lid | |
Rectangular | |
8 (2.5 L Winchester and Euro Bottles) | |
645 mm | |
430 mm |
Steel | |
Storing Winchester and Euro Bottles | |
Mobile Storage Cabinet | |
350 mm |