missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Water Heating Circulator with Stainless Steel Tank and Shelf
Get optimum external water circulation and temperature stability with the digital thermocirculator. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermocirculator with Stainless Steel Tank and Shelf includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.
Brand: Nickel Electro™ NE4-8P
This item is not returnable.
View return policy
Description
- Designed for external circulation of temperature-controlled water in a closed circuit environment
- Thermocirculator is robustly constructed from stainless steel for durability
- Ideal for external water circulation or immersion of flasks, bottles, racks in a highly stable temperature environment
- Painted surfaces feature a tough anti-bacterial finish with good chemical resistance
- Thermocirculators are robustly constructed from stainless steel for durability
- Easy to use controls that wipe clean and have an anti-bacterial finish
- Thermocirculatorcontrols and painted surfaces feature “anti-bacterial technology”
- When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
- Every unit undergoes a factory 2 point calibration procedure
Specifications
PID Digital | |
5°C to 99°C | |
210 to 8 min. (at -20°C to +37°C) | |
NE4-8 P | |
±0.05°C | |
3 Years | |
271 mm | |
170 mm | |
300 mm | |
230 V |
Thermocirculator | |
Digital LED | |
Stainless Steel | |
±0.1°C | |
±0.01°C | |
300 x 129 x 150 mm | |
129 mm | |
150 mm | |
230 V 50/60 Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction