missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Basket
Complete an Ultrasonic Bath with a stainless steel basket. Nickel Electro™ Clifton™ Stainless Steel Basket is durable and made of high quality stainless steel.
Brand: Nickel Electro™
Code : 03
Additional Details : Weight : 1.00000kg
Description
- High quality
- Durable
- Stainless steel
- For use with Ultrasonic Bath
- Includes side lifting handles
Specifications
1 Ea. | |
45 L | |
Ultrasonic Bath, SW45H 45 L | |
Stainless Steel | |
194 x 455 x 270 mm |
Basket | |
270 mm | |
For Ultrasonic Bath | |
455 mm |