missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Basket

Complete an Ultrasonic Bath with a stainless steel basket. Nickel Electro™ Clifton™ Stainless Steel Basket is durable and made of high quality stainless steel.

Brand:  Nickel Electro™

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13151323

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • High quality
  • Durable
  • Stainless steel
  • For use with Ultrasonic Bath
  • Includes side lifting handles
Specifications

Specifications

1 Ea.
90 L
For Ultrasonic Bath
545 mm
Basket
Ultrasonic Bath, SW90H 90 L
Stainless Steel
250 x 545 x 450 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers