missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Basket
Complete an Ultrasonic Bath with a stainless steel basket. Nickel Electro™ Clifton™ Stainless Steel Basket is durable and made of high quality stainless steel.
Brand: Nickel Electro™
Code : 03
Additional Details : Weight : 0.50000kg
Description
- High quality
- Durable
- Stainless steel
- For use with Ultrasonic Bath
- Includes side lifting handles
Specifications
1 Pk. | |
4 L | |
Ultrasonic Bath, 4 L | |
110 mm | |
228 mm |
Basket | |
107 mm | |
For Ultrasonic Bath | |
Stainless Steel | |
228 x 107 x 110 mm |