missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Basket

Complete an Ultrasonic Bath with a stainless steel basket. Nickel Electro™ Clifton™ Stainless Steel Basket is durable and made of high quality stainless steel.

Brand:  Nickel Electro™

Code : 03

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13191293

  • £121.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • High quality
  • Durable
  • Stainless steel
  • For use with Ultrasonic Bath
  • Includes side lifting handles
Specifications

Specifications

Basket
185 mm
110 mm
0.4 kg
212 x 185 x 110 mm
8 L
For Ultrasonic Bath
Stainless Steel
212 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers