missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™
Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™ are two independently controlled unstirred water baths in one space saving unit.
Brand: Nickel Electro™ NE2D-4/22
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Typical applications include: eliminating problems associated with water level/disturbance when placing and removing containers of different sizes or routine operations involving two different temperature and immersed depths such as keeping media molten in one chamber and incubation of samples in the other.
- Featuring precision temperature control with an option to enable a run back timer. Actual water bath liquid temperature always displayed for complete assurance.
- Every water bath undergoes a factory calibration at two reference temperatures validating each tank for total confidence in use.
- Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
- Easy to use splash proof controls, touch keypads for setting temperature values with indicators for heating and over temperature alarm.
- Water baths are pre-calibrated at two seperate temperatures for consistent accuracy. IP rated clear booted on/off power switch. Bath fitted with nonslip rubber feet.
Specifications
Stainless Steel | |
4/22 L | |
Digital LED | |
NE2D-4/22 | |
290 x 361 x 290 mm | |
361 mm | |
290 mm | |
290 mm | |
800 W |
Waterbath | |
5°C to 99°C | |
Stainless Steel | |
3 Years | |
44 x 47 x 58 cm | |
47 mm | |
58 cm | |
120/230 V | |
50/60 Hz |