missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™
Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™ are two independently controlled unstirred water baths in one space saving unit.
Brand: Nickel Electro™ NE2D-4/8
Code : 03
Additional Details : Weight : 1.00000kg
Description
Unstirred 450mm x 332mm x 290mm two separate tanks contained in one unit 230V 50Hz 1200W ambient +5°C to 99°C 4L and 8L tanks CliftonSpecifications
Stainless Steel | |
4/8 L | |
Digital LED | |
NE2D-4/8 | |
290 x 450 x 332 mm | |
450 mm | |
332 mm | |
290 mm | |
1200 W |
Waterbath | |
5°C to 99°C | |
Stainless Steel | |
3 Years | |
44 x 47 x 58 cm | |
47 mm | |
58 cm | |
120/230 V | |
50/60 Hz |