missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Baths

Get optimum water bath results with this stainless steel unstirred digital water bath featuring a digital PID temperature control for precision. Ideal for meeting quality control requirements, this Clifton™ Stainless Steel Unstirred Digital Water Bath features digital PID temperature control for precision.

Brand:  Nickel Electro™ NE2-56D

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11885360

  • £1315.00 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

A shallow height unstirred water bath designed for operating with low liquid levels suitable for small bottles, tubes and microplates.
  • Low profile design allowing easy access and unlike traditional high sided baths, small containers and samples are not obscured
  • Durable powder coated exterior, chemical resistant and now featuring an anti-bacterial paint finish that inhibits the growth of bacteria
  • Water or dry incubation using Lab Armor™ dry media eliminates cleaning and supports tubes and vials without racks, floats or weights For heating samples in microcentrifuge tubes and molecular biology applications.
This popular range of Clifton water baths have PID control featuring adaptive tuning, providing instant control from start up automatically adjusting PID values with actual temperature readings until it achieves set temperature. These PID values determine the heat up rate, for the load and volume in the bath, producing negligible overshoot.
  • Comprising a corrosion resistant stainless steel working environment, with heater, temperature sensor and safety cut out concealed underneath providing a totally clear 'clutter free' working area, all housed in a durable, chemical resistant, powder coated paint finished outer case
  • PID control ±0.2°C, temperature range from ambient +5°C to 99°C
  • The under tank heating, provides broad and even spread of heating for excellent temperature uniformity ±0.1°C
  • Auto setting alarms protect samples in the bath
  • Touch pad controls, wipe clean front, chemical resistant and antibacterial
  • Featuring removable unique Clifton 'low' height removable stainless steel shelf, water saving feature and reducing energy consumption or increasing working volume
  • Durable powder coated exterior, chemical resistant and now featuring an 'anti-bacterial paint finish' that inhibits the growth of bacteria
  • Drain outlet on larger volumes 22L, 28L and 56L models for safe and convenient bath emptying
  • Lids or polypropylene spheres recommended above 60°C to save energy and achieve optimum bath performance
  • Calibrate every bath and its controls at two temperatures for consistency
Specifications

Specifications

PID Digital, LED Display
56 L
5°C to 99°C
Stainless Steel
±0.1°C
3 Years
500 x 325 x 200 mm
325 mm
200 mm
500 mm
230 V
50/60 Hz
Digital Water Bath
CE Approved
Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring
NE2-56 D
±0.1°C
540 x 361 x 290 mm
361 mm
290 mm
540 mm
12.5 kg
2500 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers