missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Digital Water and Oil Circulator
Nickel Electro™ Clifton™ Stainless Steel Digital Water and Oil Circulator transfers fluids around in a bath.
£1265.00 - £1375.00
Specifications
Temperature Range | 5°C to 130°C |
---|---|
Display | LED |
Temperature Uniformity | ±0.01°C |
Height (Metric) | 170 mm |
Height (Metric) Interior | 150 mm |
Product Code | Brand | Depth (Metric) Interior | Dimensions (D x W x H) Interior | Shipping Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) Interior | Dimensions (D x W x H) Interior | Shipping Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11746587
|
Nickel Electro™
NE4-8HT |
300 mm | 300 x 129 x 150 mm | 9.2 kg | 271 mm |
£1265.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
12799725
|
Nickel Electro™
NE4-22HT |
298 mm | 298 x 395 x 150 mm | 12 kg | 537 mm |
£1375.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
Description
- Includes a low water warning
- Has push buttom settings fpr temperature and timer up to 99 hours
- Tempertaure range of 130°C and to -20°C with accessory cooler DC1-300
Specifications
5°C to 130°C | |
±0.01°C | |
150 mm | |
230 V | |
50/60 Hz |
LED | |
170 mm | |
230 V, 50/60 Hz, 1250 W | |
1250 W |