missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Gas Bath

Product Code. p-7115698
Click to view available options
Capacity (Metric):
1 L
4 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12708868

Brand: Nickel Electro™ 1020G

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

CapacityMetric,HeightMetricExterior,ShippingWeightMetric,WidthMetricExterior

Requires

Material,ProductTypeSpecs,WarrantySpec

Nickel Electro™ Clifton™ Stainless Steel Gas Bath is suitable for use with bunsen burners and the lid size can be varied by removing rings.

  • Suitable for use with hotplate or gas burner
  • The steam produced from bath provides an effective source of constant heat for samples that otherwise could be thermally damaged by a naked flame.
  • Supplied with a set of rings to vary the diameter of the bath aperture.
  • By removing concentric rings, the hole sizes can be varied to accommodate different sizes of vessels

Gas bath, stainless steel

Specifications

Capacity (Metric) 1 L
Type Gas Bath
Material Stainless Steel
Warranty 3 Years
Width (Metric) 85 mm
Height (Metric) 130 mm
Shipping Weight (Metric) 1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.