missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clifton™ Heated Timed Ultrasonic Bath with Drain Outlet
Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths feature eco and dynamic sonic modes. Eco offers quieter ultrasonic activity, while dynamic provides vigorous cleaning. Complete with a basket and lid.
Brand: Clifton™ SW12H
This item is not returnable.
View return policy
Description
- High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
- High power piezoelectric transducers
- Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
- Ultrasonic boost function for 25% more sonic power
- Easy drain facility on 6L and above baths
- Heaters can safely run dry
- Temperature controlled ultrasonics - activity will start once set temperature is reached
- Indication of time remaining
Specifications
Analog | |
1 to 30 min. | |
120/230 V | |
278 mm | |
278 x 365 x 321 mm | |
230/120 V, 38 kHz, 200 W | |
200 mm | |
30°C to 80°C | |
365 mm | |
3 Years |
Stainless Steel | |
38 kHz | |
12 L | |
240 mm | |
200 x 300 x 240 mm | |
Designed for Demanding Applications and Suitable for Continuous Operation | |
SW12H | |
200 W | |
300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction