missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid

Product Code. p-7115703
Click to view available options
Capacity (Metric):
14 L
4/6 L
8/10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12798878

Brand: Nickel Electro™ NE314DT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid are designed for immersion of flasks, bottles, and racks in a highly stable temperature environment throughout the water bath.

  • The shelf in the stainless steel tank provides a stable support for flasks/bottles/racks that can be removed for cleaning.
  • The shelf is a low height design maximizing the working height in the bath, either needing less water when compared with traditional water baths or allowing tall containers or vessels to be immersed to a greater working depth.
  • With lower water levels comes the benefit reduced heat up times and energy saving.
  • Three-year warranty and comprehensive customer support.
  • Before leaving our factory every water bath is identified with a unique serial number and undergoes a factory calibration adjusting control to known traceable value, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • Painted surfaces and control panel surfaces feature antibacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by clinical and laboratory environments.
  • Easy to clean surfaces and finishes that are resistant to routine and efficient disinfections.
  • The efficacy of the finish is maintained over time, as the antibacterial agent is integral within the paint finish.

Specifications

Controller Type PID Digital, LED Display
Description Digital Water Bath
Capacity (Metric) 14 L
Material Stainless Steel
Model NE3-14 DT
Warranty 3 Years
Depth (Metric) 332 mm
Depth (Metric) Interior 298 mm
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.