missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Targa Centrifuge

Combines all key features from previous Clifton™ models, ensuring it is the go to product for all your centrifugation needs. Nickel Electro™ Clifton™ Targa Centrifuge is the latest model in the Clifton Range™ designed to suit a variety of applications in multiple markets.

Brand:  Nickel Electro™ NE 010G

Product Code. 12823292

  • £1470.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Compact and robust
  • Ideal for routine low speed centrifugation
  • Perfect for fractionation of samples and simple separation of biological cells
  • Constructed with a durable steel body
  • The rotor is removable for easy cleaning and push button control panel is wipe clean
  • Rotor suitable for tube capacity: 6 x 15 mL maximum inclined 45°
  • Rotor tube dimensions: 18 mm diameter bucket, maximum tube length 125 mm or 120 mm conical capped
  • Auto lid release with audible sounder when rotor stops
  • Includes lid lock safety and lid drop protection
Specifications

Specifications

<20 secs max speed
2,075 x g
Digital LED
10
Yes
3 Years
230 V, 50/60 Hz
440 W
6 x 15 mL
4,000 rpm
Angle Head Rotor, 6 Aluminum Buckets, 6 x 15 mL Clear Tubes
<52 dB
Centrifuge
412 x 296 x 206 mm
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers