Learn More
Nickel Electro™ Clifton™ Thermostatic Thermostirrer Water Baths
Obtain optimum immersion results for flasks, bottles, racks and other objects in a stable temperature environment. A Stainless steel tank contained within a sturdy outer case, this Clifton™ Thermostatic Thermostirrer Water Bath is robust and provides good water circulation and temperature stability.
Brand: Nickel Electro™
Code : 03
Additional Details : Weight : 0.45000kg
Description
- Stirred Clifton water baths are designed for immersion of flasks/bottles/racks in a stable temperature environment
- Stainless steel tank contained within a sturdy outer case and stainless steel shelf provide good water circulation and temperature stability
- The Thermostirrer is robust constructed from stainless steel for durability
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology
- Painted surfaces feature a tough anti-bacterial finish with good chemical resistance
- Easy to use controls wipe clean and have an anti-bacterial finish
- Immersed components are corrosion resistant
Specifications
Digital Water Bath | |
CE Approved | |
Stainless Steel | |
±0.1°C | |
332 x 537 x 240 mm | |
537 mm | |
240 mm | |
332 mm | |
14 kg | |
1250 W |
28 L | |
5°C to 99°C | |
NE4-28 T | |
3 Years | |
298 x 395 x 200 mm | |
395 mm | |
200 mm | |
298 mm | |
230 V | |
50/60 Hz |