missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Thermostatic Thermostirrer Water Baths
Obtain optimum immersion results for flasks, bottles, racks and other objects in a stable temperature environment. A Stainless steel tank contained within a sturdy outer case, this Clifton™ Thermostatic Thermostirrer Water Bath is robust and provides good water circulation and temperature stability.
£915.00 - £1080.00
Specifications
Description | Digital Water Bath |
---|---|
Certifications/Compliance | CE Approved |
Temperature Range | 5°C to 99°C |
Material | Stainless Steel |
Temperature Resolution | ±0.1°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11459509
|
Nickel Electro™
NE4-14T |
14 L |
£1000.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11469509
|
Nickel Electro™
NE4-22T |
22 L |
£1055.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
12718898
|
Nickel Electro™
NE4-28T |
28 L |
£1080.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
11449509
|
Nickel Electro™
NE4-8T |
8 L |
£915.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Stirred Clifton water baths are designed for immersion of flasks/bottles/racks in a stable temperature environment
- Stainless steel tank contained within a sturdy outer case and stainless steel shelf provide good water circulation and temperature stability
- The Thermostirrer is robust constructed from stainless steel for durability
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology
- Painted surfaces feature a tough anti-bacterial finish with good chemical resistance
- Easy to use controls wipe clean and have an anti-bacterial finish
- Immersed components are corrosion resistant
Specifications
Digital Water Bath | |
5°C to 99°C | |
±0.1°C | |
332 mm | |
1250 W |
CE Approved | |
Stainless Steel | |
3 Years | |
230 V | |
50/60 Hz |