missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Thermostatic Water Baths
Click to view available options
Capacity (Metric):
14 L
28 L
Unit Size:
Each
Description
- Stainless steel housed in durable antibacterial painted outer case
- Includes a removable stainless steel perforated shelf
- Sheathed immersion element and thermal safety cut out
- Constant level device that maintains a fixed level of liquid thereby eliminating the need to regularly top up the bath
Specifications
Specifications
| Controller Type | Analog |
| Description | Thermostatic Water Baths |
| Capacity (Metric) | 28 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 100°C |
| Material | Stainless Steel |
| Model | NE1B-28 |
| Temperature (Metric) Maximum | 100°C |
| Warranty | 3 Years |
| Dimensions (D x W x H) | 538 x 332 x 290 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction