missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Unstirred Digital ShallowBath™
Comprised of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case. Nickel Electro™ Clifton™ Unstirred Digital ShallowBath™ provides a stable temperature environment for life science preparations.
Brand: Nickel Electro™ NE2-2D
This item is not returnable.
View return policy
Description
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
- The heating footprint covers the underside base of the tank, providing rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity.
- Above 60°C it is recommended that to achieve optimum performance the bath should be covered with a lid or layer of polypropylene spheres. Covering the bath with a lid also reduces energy consumption and running costs for your water bath.
- Thermal cut out fitted in the heater.
- IP rated clear booted on/off power switch.
- Bath fitted with non-slip rubber feet.
- Shallow form water bath is designed for heating samples in micro centrifuge tubes and for other molecular-biology applications.
Specifications
Stainless Steel | |
2 L | |
Digital LED | |
NE2-2 D | |
35 x 300 x 150 mm | |
300 mm | |
150 mm | |
35 mm | |
200 W |
Waterbath | |
5°C to 99°C | |
Stainless Steel | |
3 Years | |
150 x 300 x 35 mm | |
300 mm | |
35 mm | |
120/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Clifton™ Unstirred Digital ShallowBath™ > Capacity: 2L
Spot an opportunity for improvement?Share a Content Correction