missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Unstirred Digital Water Bath
Click to view available options
Capacity (Metric):
4 L
14 L
22 L
Unit Size:
Each
Description
- Comprised of a high quality, corrosion resistant stainless steel tank
- Durable outer case has painted surfaces featuring antibacterial finish with good chemical resistance
- Temperatures can be easily and rapidly set with the push button control panel
- Illuminated on/off switch and heater indication lamp
- Thermal cut out fitted in heater
- Factory calibrated for optimum performance and consistency
- Temperature control ±0.2°C, temperature range from ambient +5°C to 99°C
- Under tank heater provides broad and even spread of heating for excellent temperature uniformity
- Touch pad controls, wipe clean front
- Low height removable perforated stainless steel shelf provides increased working depth
- All Clifton baths come with 3 year warranty
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Push Button |
| Capacity (Metric) | 14 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 99°C |
| Display | Digital, LED Display |
| Heating Capacity | 1000 W |
| Includes | Perforated shelf. (Lid is not included.) |
| Material | Painted Steel |
| Model | NE1D-14 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction