missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Zirconium Crucibles

Product Code. 11796577
Click to view available options
Capacity (Metric):
70 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11796577

Brand: Nickel Electro™ 309

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal alternative to platinum. Nickel Electro™ Zirconium Crucibles virtually elimnate sample contamination, shatterproof.

  • Ideal for most fusions done in full heat, resulting in little or no attack or oxidation of the crucible regardless of material or flux mixture.
  • Resistant to melts of alkali (Na, K, Li) carbonates, hydroxides, peroxides, borates, nitrates, chlorides and some fluorides, or combinations thereof.
  • Completely resistant to most solvents of all concentrations except hydrofluoric acid.
  • Offers virtual elimination of sample contamination.
  • Resistance to molten sodium peroxide.
  • Will not alloy with more easily reducible metals.
  • Unlike platinum no smoothing and reshaping is necessary.
  • Does not have the high-cost investment and security problems of platinum.

Specifications

Material Zirconium
For Use With (Application) Ideal for Most Fusions Done in Full Heat, Resulting in Little or no Attack or Oxidation of the Crucible Regardless Material or Flux Mixture.
Max. Temperature (Metric) 450°C to 500°C
Quantity 1 Ea.
Thickness (Metric) 1 mm
Capacity (Metric) 70 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 48 mm
Height (Metric) 45 mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.