missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Climate Chamber ICH with Illumination Unit

Ideal for stability testing according to ICH guideline Q1B, option 2 (photostability).

Brand:  Memmert™ ICH110L

10348.75 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13447689

  • £12295.00 / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precise, homogen and powerful - these three words describe the Memmert climate chamber ICH L with illumination unit.

  • Model sizes: 110, 260, 750
  • Temperature adjustment range: 0°C to 60°C
  • Humidity adjustment range:10 to 80% rh
  • Lighting unit for testing in accordance with the ICH guideline Q1B, option 2 (photostability): fluorescent lamps with cold white light and UV lamps in the spectral range as light sources
  • Illumination unit consisting of 4 fluorescent lights with cold white light and 2 UV-lamps in the spectral range of 320-400 nm
  • Convection: Forced air circulation (adjustable in 10% steps) guarantees particularly homogenous temperature distribution
  • Air jacket heating system for gentle all-around heating
  • Model variant: TwinDISPLAY (intuitive control)
  • Powerful compressor technology with rapid recovery times after opening the door
  • Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
  • Fully isulated stainless steel door with 2-point locking

The climate chamber ICH L with the lighting unit leaves nothing behind in precision for stability testing and offers unparalleled homogeneity of temperature and humidity. Thanks to the individually programmable lighting unit by means of a controller, the ICH L can be used flexibly as required.

All Memmert Climate Chambers ICH will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.

Specifications

Specifications

0.1°C
20 kg
Yes
Automatic
Stainless Steel (304/1.4301)
Illumination Unit
5
10 to 80%
Climate Chamber
Fully isolated Stainless Steel door
Stainless Steel
2 high-definition TFT-colour displays (TwinDISPLAY)
Humidity supply with distilled water from external tank by self-priming pump
Fully isolated Stainless Steel door with 2-point locking (compression door lock)
ICH110L
2
Climate Chamber
Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 10°C above nominal temperature; over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, selectable on display
R134a
Temperature Sensor 2 Pt100 Sensors DIN Class A
The appliances must be transported upright
0.1°C
±0.1°C
3 years
585 mm
745 mm
1233 mm
585 mm
127 kg
230 V, 50/60 Hz
1.4 kW
Audible and visual
CE
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
108 L
Forced
Stainless Steel
German Type
0°C to +60°C
2 high-definition TFT-colour displays (TwinDISPLAY)
Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining
1%
10 to 80%
Illumination: 2 Fluorescent lights with UV lamps (spectral range of 315 to 400 nm), 4 fluorescent lights with cold white light (standard illuminant D65, 6.5 K)
150 kg
1
40 mm clear diameter
AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
1 Ea.
Resolution of display 0.1 %
Stainless Steel
Adaptive multifunctional digital PID-microprocessor controller
2 Pt100 Class A in 4-wire circuit
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
400 x 560 x 480 mm
400 mm
560 mm
480 mm
400 mm
109 kg
115/230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.