Learn More
Memmert™ Climate Chamber ICH with Illumination Unit
Ideal for stability testing according to ICH guideline Q1B, option 2 (photostability).
Brand: Memmert™ ICH260L
Description
Precise, homogen and powerful - these three words describe the Memmert climate chamber ICH L with illumination unit.
- Model sizes: 110, 260, 750
- Temperature adjustment range: 0°C to 60°C
- Humidity adjustment range:10 to 80% rh
- Lighting unit for testing in accordance with the ICH guideline Q1B, option 2 (photostability): fluorescent lamps with cold white light and UV lamps in the spectral range as light sources
- Illumination unit consisting of 4 fluorescent lights with cold white light and 2 UV-lamps in the spectral range of 320-400 nm
- Convection: Forced air circulation (adjustable in 10% steps) guarantees particularly homogenous temperature distribution
- Air jacket heating system for gentle all-around heating
- Model variant: TwinDISPLAY (intuitive control)
- Powerful compressor technology with rapid recovery times after opening the door
- Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
- Fully isulated stainless steel door with 2-point locking
The climate chamber ICH L with the lighting unit leaves nothing behind in precision for stability testing and offers unparalleled homogeneity of temperature and humidity. Thanks to the individually programmable lighting unit by means of a controller, the ICH L can be used flexibly as required.
All Memmert Climate Chambers ICH will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.
Specifications
0.1°C | |
20 kg | |
Yes | |
256 L | |
Forced | |
Stainless Steel | |
German Type | |
0°C to +60°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining | |
1% | |
10 to 80% | |
Illumination: 2 Fluorescent lights with UV lamps (spectral range of 315 to 400 nm), 4 fluorescent lights with cold white light (standard illuminant D65, 6.5 K) | |
200 kg | |
1 | |
40 mm clear diameter | |
AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port | |
1 Ea. | |
Resolution of display 0.1 % | |
Stainless Steel | |
Adaptive multifunctional digital PID-microprocessor controller | |
2 Pt100 Class A in 4-wire circuit | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
500 x 640 x 800 mm | |
500 mm | |
640 mm | |
800 mm | |
500 mm | |
153 kg | |
115/230 V | |
50/60 Hz |
Audible and visual | |
CE | |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
Stainless Steel (304/1.4301) | |
Illumination Unit | |
9 | |
10 to 80% | |
Climate Chamber | |
Fully isolated Stainless Steel door | |
Stainless Steel | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Humidity supply with distilled water from external tank by self-priming pump | |
Fully isolated Stainless Steel door with 2-point locking (compression door lock) | |
ICH260L | |
2 | |
Climate Chamber | |
Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 10°C above nominal temperature; over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, selectable on display | |
R134a | |
Temperature Sensor 2 Pt100 Sensors DIN Class A | |
The appliances must be transported upright | |
0.1°C | |
±0.1°C | |
3 years | |
685 mm | |
824 mm | |
1552 mm | |
685 mm | |
178 kg | |
230 V, 50/60 Hz | |
1.35 kW |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.