Learn More
Memmert™ Climate Chamber ICH
Ideal for stability testing according to ICH, WHO, EMA, ASEAN, GMP, GLP and GCCP.
£7755.00 - £15930.00
Specifications
Accuracy | 0.1°C |
---|---|
Alarm Types | Audible and visual |
Certifications/Compliance | CE |
Compressor | Yes |
Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13406606
|
Memmert™
ICH110 |
108 L |
£7755.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
13437689
|
Memmert™
ICH260 |
256 L |
£11665.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
13477689
|
Memmert™
ICH750 |
749 L |
£15930.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
Precise, homogen and powerful - these three words describe the Memmert climate chamber ICH with compressor technology.
- Model sizes: 110, 260, 750
- Temperature adjustment range: -10°C to +60°C
- Humidity adjustment range:10 to 80% rh
- Convection: Motor-driven forced air circulation (adjustable in 10% steps) guarantees particularly homogenous temperature distribution
- Air jacket heating system for gentle all-around heating
- Model variant: TwinDISPLAY (intuitive control)
- Powerful compressor technology with rapid recovery times after opening the door
- Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
- Fully insulated stainless steel door with 2-point locking
The climate chamber ICH offers unparalleled homogeneity of temperature and humidity, and leaves nothing behind in terms of sample protection and precise temperature control.
All Memmert Climate Chambers ICH will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.
Specifications
0.1°C | |
CE | |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
Forced | |
Stainless Steel | |
10 to 80% | |
Climate Chamber | |
Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining | |
1% | |
10 to 80% | |
2 | |
Climate Chamber | |
Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 10°C above nominal temperature; over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, selectable on display | |
R134a | |
Temperature Sensor 2 Pt100 Sensors DIN Class A | |
The appliances must be transported upright | |
0.1°C | |
±0.1°C | |
3 years | |
115/230 V |
Audible and visual | |
Yes | |
Stainless Steel (304/1.4301) | |
Optional Illumination Unit | |
German Type | |
-10°C to +60°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Stainless Steel | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Humidity supply with distilled water from external tank by self-priming pump | |
40 mm clear diameter | |
AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port | |
1 Ea. | |
Resolution of display 0.1 % | |
Stainless Steel | |
Adaptive multifunctional digital PID-microprocessor controller | |
2 Pt100 Class A in 4-wire circuit | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
230 V, 50/60 Hz | |
50/60 Hz |