missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clinical Centrifuge
GREENER_CHOICE

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals and In education.

Brand:  Fisherbrand™ 120953

790.08 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 17801727

  • £855.92 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High Speed, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required
  • Easy to read digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top size: compact footprint for workspace use
  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
Specifications

Specifications

Clinical Centrifuge, 8 Tube Adapters, 8-Place Rotor, 24 Tube Spacers, 1 Low Voltage, Double Insulated Power Adapter with 4 Interchangeable Plugs
6,319 x g (max RCF calculated) with typical 15 mL tube
No
100-240 VAC, 2.5A, 50/60 Hz
Digital
2.5 A
150 W
500 - 6,000 rpm
4.5 kg
50/60 Hz
8 x 15 mL
6,000 rpm
36.6 x 29.3 x 14.8 cm
5 year Warranty
30 seconds to 60 minutes or continuous
8-Place Rotor
Clinical chemistry, clinical microbiology, blood collection
8-Place Rotor
2°C to 40°C Operating Temperature
100/240 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clinical Centrifuge > Color: Blue and Grey

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.