missing translation for 'onlineSavingsMsg'
Learn More

Traceable Clip-On Single-Channel Digital Timer with Calibration

The Clip-On Single-Channel Digital Timer with Calibration is a compact, go-anywhere timer that clips to your lab coat or clip board.

Brand:  Traceable 08610-32

Product Code. 11828671

  • £33.65 / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory.
  • Timer counts down in hours or minutes and also functions as a stopwatch.
  • Acts as a handy reminder for meetings or tasks.
  • The 1/3-inch four-digit display is easy to read.
  • Features time-out function in both up and down counting.
  • Weighs only 1/2 ounce.
  • Features a chemical-resistant ABS case and a magnet for attaching to metal.
  • Products have an individually-numbered Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA.
  • It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
  • Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Specifications

Specifications

Digital Timer
1 min. Beep
1 sec.
1 sec.
1.5 V Button Cell
12.7 mm H
38.1 mm
0.5 in.
12.7 mm
42.5 g
Timer counts down in hours or minutes and also functions as a stopwatch
NIST-traceable
100 hr.
0.0001%
Digital LCD
1
White
1.5 in.
2 in.
50.8 mm
1.5 oz.
NIST-Traceable Calibration Report Supplied by the Manufacturer, Magnet, Clip, and Battery
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers