missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Clips for Flask

Brand:  Memmert™ B02693

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12008471

  • £22.40 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

14L, 22L, 29L, 45L bath
Clip
For 200mL flask; 6 flasks maximum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers