Learn More
Thermo Scientific™ ClipTip™ 384-Format Pipette Tips
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.
£481.00 - £585.00
Specifications
Filtered | Non-Filtered |
---|---|
Autoclavable | Not Autoclavable |
Format | Rack |
Packaging | 10 x 384 tips/rack |
Product Line | ClipTip |
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
15206293
|
Thermo Scientific™
94410050 |
ClipTip 384 12.5, Non-filtered, Non-sterile, Rack | 12.5 μL | Pink | PCR Ready |
£492.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15972011
|
Thermo Scientific™
94410073 |
ClipTip 384 12.5 Ext, Non-filtered, Sterile, Rack | 12.5 μL | Pink | Sterile & PCR Ready |
£570.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15962011
|
Thermo Scientific™
94410070 |
ClipTip 384 12.5 Ext, Non-filtered, Non-sterile, Rack | 12.5 μL | Pink | PCR Ready |
£481.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15216293
|
Thermo Scientific™
94410053 |
ClipTip 384 12.5, Non-filtered,Sterile, Rack | 12.5 μL | Pink | Sterile & PCR Ready |
£545.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15236293
|
Thermo Scientific™
94410100 |
ClipTip 384 30, Non-filtered, Non-sterile, Rack | 30 μL | Violet | PCR Ready |
£492.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15246293
|
Thermo Scientific™
94410103 |
ClipTip 384 30,Non-filtered, Sterile, Rack | 30 μL | Violet | Sterile & PCR Ready |
£585.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15266293
|
Thermo Scientific™
94410150 |
ClipTip 384 125, Non-filtered, Non-sterile, Rack | 125 μL | Yellow | PCR Ready |
£483.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
15276293
|
Thermo Scientific™
94410153 |
ClipTip 384 125, Non-filtered, Sterile, Rack | 125 μL | Yellow | Sterile & PCR Ready |
£575.00
Pack of 3840 |
In Stock
Log in to see stock. |
||
Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovative ‘snap and seal’ tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Key Features:
- All ClipTip 384-format tips feature a ‘Snap and Seal’ tip attachment mechanism that ensures light force and secure tip attachment
- Each tip has incorporated small protrusions that snap on the tip fitting flange of the pipette
- Ideal for 384-format microplate applications
Proven quality
- Certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250 μL
- 384-format volumes: 12.5, 30 and 125μL
- Extended lenght tips available for volumes 12.5 and 300 μL allowing for better reach with specific labware consumables
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
Non-Filtered | |
Rack | |
ClipTip |
Not Autoclavable | |
10 x 384 tips/rack |