missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Close-it™ Control Seal

Close-it labels have a sandwich-type structure (aluminum/paper) which seal containers hermetically with a vapour barrier. Buerkle™ Close-it™ Control Seals will adhere firmly to most container surfaces, even to those coated with fine powder, or those that are slightly moist or even frozen where conventional labels or adhesive tape will not stick.

Brand:  Buerkle™ 5303-0014

67.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11873372

  • ÂŁ67.95 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Close-it labels have a sandwich-type structure (aluminum/paper) which seal containers hermetically with a vapour barrier. Close-it will adhere firmly to most container surfaces, even to those coated with fine powder, or those that are slightly moist or even frozen where conventional labels or adhesive tape will not stick.
  • Close-it - standard size 95 x 95mm
  • Supplied in handy rolls, 500 labels per roll
  • Cross perforations allow each label to be cleanly and individually detached from the roll
Specifications

Specifications

Yellow
Control Seal
95 mm
Aluminum, Paper
95 x 95 mm
95 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Control seal close-it
    Taking samples from sacks, boxes, bags, etc. with sampling lances is a common and time-proven practice. This produces holes through which easily flowing bulk goods could escape from the container.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Control seal close-it

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Close-it™ Control Seal > Color: Yellow

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.