Learn More
Buerkle™ Close-it™ Control Seal Food & Pharma
Control Seal Close-it Food and Pharma with an adhesive approved for use with foodstuffs. Reliably prevents products from leaking out after sampling.
Brand: Buerkle™ 5303-2018
62.43 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.75600kg
Description
- Reliably prevents products from leaking out after sampling.
- The adhesive complies with the European guidelines for foodstuffs.
- Aluminum foil barrier layer
- Suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods – in short, for all applications in which cleanliness is particularly important.
- According to FDA Guidelines
- Particularly suited for the food and pharma industry
Specifications
FDA | |
White | |
Control Seal | |
Sampling Foodstuffs, Pharmaceuticals, Cosmetics, Food Additives | |
95 x 95 mm | |
95 mm |
Close-it food control seal | |
Aluminum, Paper | |
No | |
500/Roll | |
95 mm |
Also available for food & pharma sector (with certified adhesive)