missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Control Seal
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Height (Metric):
95 mm
150 mm
Width (Metric):
95 mm
150 mm
Unit Size:
Pack of 250
Pack of 500
Description
- Prevents hygroscopic powders from clumping together
- Provides quality control information (sampling date, release yes/no, name of tester, etc.)
- Available in different colors with printing in red, blue, green, yellow, black, neutral, without printing in white
- Close-it can be written on with ball-point pen, pencil or felt-tip marker
- The rear of the label is coated with a powerful adhesive
- Sticks firmly to most commercial containers, even to surfaces coated with fine powder, slightly moist or even frozen surfaces
- Supplied in handy rolls
- Cross perforations allow each label to be separated from the roll individually
Specifications
Specifications
| Description | Close-it control seal |
| Coating | Powder |
| Color | Black |
| Material | Aluminum, Paper |
| Product Type | Control Seal |
| Display Text | Yes |
| For Use With (Application) | Sampling, Used for Providing Quality Control Information (Sampling Date, Release Yes/no, Name of Tester, Etc.) |
| Quantity | 500/Roll |
| Dimensions (LxW) | 95 x 95 mm |
| Width (Metric) | 95 mm |
| Show More |
Also available for food & pharma sector (with certified adhesive)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction