Learn More
Buerkle™ Close-it™ Control Seal
Prevent sample loss with these adhesive seals. Buerkle™ Close-it™ Control Seals were developed to prevent sample loss through holes created by sampling lances. Labels have a sandwich-type structure (aluminum/paper) and seal containers hermetically (vapor barrier).
Brand: Buerkle™ 5303-0016
62.43 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 0.77600kg
Description
- Prevents hygroscopic powders from clumping together
- Provides quality control information (sampling date, release yes/no, name of tester, etc.)
- Available in different colors with printing in red, blue, green, yellow, black, neutral, without printing in white
- Close-it can be written on with ball-point pen, pencil or felt-tip marker
- The rear of the label is coated with a powerful adhesive
- Sticks firmly to most commercial containers, even to surfaces coated with fine powder, slightly moist or even frozen surfaces
- Supplied in handy rolls
- Cross perforations allow each label to be separated from the roll individually
Specifications
Close-it control seal | |
Aluminum, Paper | |
Control Seal | |
Sampling, Used for Providing Quality Control Information (Sampling Date, Release Yes/no, Name of Tester, Etc.) | |
95 x 95 mm | |
95 mm |
Green | |
Printed | |
Yes | |
500/Roll | |
95 mm |
Also available for food & pharma sector (with certified adhesive)