missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Closure for Round Bottle Variopack Dual COEX

Product Code. 16847096
Click to view available options
Material: HDPE
This item is not returnable. View return policy
This item is not returnable. View return policy

Closure for Round Bottle Vaiopack Dual COEX can support bottles from 250 mL to 1000 mL capacity.

  • HDPE Closure with EPE PA wad and tamper evident ring.
TRUSTED_SUSTAINABILITY

Specifications

Color Opaque White
Material HDPE
Length (Metric) 50 mm
Quantity 800/Cs.
Sterility Non-sterile
Width (Metric) 50 mm
Certifications/Compliance Reference Declaration of Compliance
Autoclavable Not Autoclavable
Disposable Reusable
Fit for Purpose Certified Quality
Height (Metric) 32 mm
Product Type Screw Cap
For Use With (Equipment) None
Width (English) 1.97 in.
Length (English) 1.97 in.
Height (English) 1.3 in.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'