Learn More
Kimberly-Clark™ WypAll™ X80 Critical Clean™ Color Coded Cleaning Cloths
WypAll™ X80 Critical Clean™ Color Coded Cleaning Cloths feature HydroKnit™ technology that is highly absorbent, strong and durable (wet or dry), resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
Brand: Kimberly-Clark™ 7566
67.98 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Use these cloths in industrial areas where heavy-duty task segregation is required; tougher cleaning in clinical and patient areas, kitchens and food processing areas.
- Wipes help reduce cross-contamination by using color coding.
- Cloths can be rinsed and reused, helping to reduce waste and lowering cost in use.
- WypAll™ Cleaning Cloths are folded wipers, wrapped in a splash-proof, water-repellent polybag, giving you immediate access to hygienically protected wipers in your work area.
Specifications
Cloth | |
41 cm | |
33 cm | |
Green | |
Non-sterile |
16.1 in. | |
13 in. | |
Paper | |
10 Pk. |