missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clyde S3 Shoe
If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clyde.
£120.00
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
For Use With (Application) | Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17532656
|
Emma Safety Footwear
MM99554939 |
39 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17542656
|
Emma Safety Footwear
MM99554940 |
40 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17552656
|
Emma Safety Footwear
MM99554941 |
41 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17562656
|
Emma Safety Footwear
MM99554942 |
42 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17572656
|
Emma Safety Footwear
MM99554943 |
43 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17582656
|
Emma Safety Footwear
MM99554944 |
44 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17592656
|
Emma Safety Footwear
MM99554945 |
45 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17502666
|
Emma Safety Footwear
MM99554946 |
46 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17512666
|
Emma Safety Footwear
MM99554947 |
47 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17522666
|
Emma Safety Footwear
MM99554948 |
48 |
£120.00
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
Description
- S3-Safetyshoe with sole plate for wet work
- Metal Free
- The streetborn safety shoe. If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clyde.
- A no compromise metal free safety shoe that looks and feels like a classic sneaker.
- It gets its name from the highly supportive reinforced heel. This heel together with the shoe's reinforced, shock absorbing sole keeps ankles, shins and joints free from stress and injury.
- DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Construction & technology
- Manufacturing
- Nature & environment
Specifications
ISO 20345:2011 | |
Black | |
Hydro-Tec Antibacterial | |
Standard Width | |
Safety Shoe |
Laces | |
Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment | |
Nubuck, Oiled Nubuck | |
High |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title