missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMU Series Controlled Mantle
Used in chemistry to heat liquids in round bottom flasks. Electrothermal™ CMU Series Controlled Mantle includes a stainless steel grounded earth screen covering the element and is double-fused for added safety.
£427.00 - £565.00
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
15531620
|
Electrothermal™
03012-23 |
100 mL | 175 x 175 x 150mm | 100W | 0.75kg |
£427.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
15541620
|
Electrothermal™
03012-43 |
500 mL | 220 x 220 x 170mm | 330w | 1.5kg |
£539.26
Each |
In Stock
Log in to see stock. |
||
15551620
|
Electrothermal™
03012-53 |
1000 mL | 220 x 220 x 170mm | 380W | 1.5kg |
£565.00
Each |
In Stock
Log in to see stock. |
||
Description
- 'Burn off' procedure at the end of the manufacturing process enables use straight out of the box.
- Includes grounded earth screen and double fuses
- Automatically cut out to protect the user from electric shocks.
- Round bottom flask capacity of between 50 to 5000mL
- Element temperatures up to 450°C
- Built-in energy regulator
- Indicator lamps for power and heater operation
- Replaceable insulated heater cartridge
- An easy to clean powder coated aluminum outer casing
- “Cool-to-the-touch” exterior
- Non-skid feet and support rod bracket
- Support rodes not included
Specifications
230 V | |
450°C | |
50/60 Hz |