missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMU Series Uncontrolled Mantle
Double-fused and grounded for safety. Electrothermal™ CMU Series Uncontrolled Mantle requires a controller such as MC5 or MC242.
£298.00 - £721.00
Specifications
Voltage | 230 V |
---|---|
Material | Powder-coated aluminum |
Temperature (Metric) | 450°C |
Frequency | 50/60 Hz |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Wattage | Weight (Metric) Shipping | Price | Quantity & Availability | ||
12745965
|
Electrothermal™
36003-26 |
3000 mL | 320 x 320 x 220mm | 500W | 2.75kg |
£721.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11592704
|
Electrothermal™
36103-05 |
250 mL | 175 x 175 x 150mm | 200W | .75kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11542714
|
Electrothermal™
36003-30 |
5000 mL | 320 x 320 x 220mm | 800W | 2.75kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Valuable for fume hood or remote working
- Must be used with a controller; recommended controllers are MC5 and MC242
- Round bottom flask capacities of between 50mL to 5000mL
- “Cool-to-touch” outer casing
- Element temperatures up to 450°C
- Indicator lamps for power and heater operation
- Replaceable insulated heater cartridge
- Rugged, easy to clean powder coated aluminum casing
- Non-skid feet and support rod bracket (Support rods not included)
- Flexible coiled heating elements absorb shock, minimising the risk of flask breakage
- Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
- Safety features include a grounded earth stainless steel screen covering the heating element and double fuses
Specifications
230 V | |
Powder-coated aluminum | |
450°C | |
50/60 Hz |