missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMUA Series Stirring/Heating Mantles
Magnetic stirrer and heating mantle in one convenient unit
£860.00 - £930.00
Specifications
For Use With | Flasks |
---|---|
Voltage | 230 V |
Product Type | Stirring Heating Mantle |
Temperature (Metric) | 450°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15583162
|
Electrothermal™
36013-00 |
100 mL |
£860.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15643727
|
Electrothermal™
36013-04 |
500 mL |
£930.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- Optimized heat transfer
- Flexible coiled heating element wraps the heater around round-bottom flask
- Safe handling is ensured with cool to the touch exterior
Specifications
Flasks | |
230 V | |
Stirring Heating Mantle | |
450°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Electrothermal™ CMUA Series Stirring/Heating Mantles