Learn More
Electrothermal™ CMUV Series Large Volume Controlled Mantle
Delivers the benefits of the CMU Electromantle, but for very large 60°C funnels, as well as pear-shaped and round bottom flasks. Electrothermal™ CMUV Series Large Volume Controlled Mantle accommodates funnels through bottom opening in the Electromantle base achieved through a “V-shaped” design for the heating mantle.
£2646.74 - £2900.00
Specifications
Controller | Included |
---|---|
Dimensions (L x W x H) | 485 x 485 x 300mm |
Voltage | 230 V |
Ports | 3 separate circuits |
Temperature (Metric) | 450°C |
Product Code | Brand | Capacity (Metric) | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Wattage | Price | Quantity & Availability | ||||
12765965
|
Electrothermal™
36013-16 |
10 L | 2000W |
£2900.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
13437629
|
Electrothermal™
36013-18 |
12 L | 2000W |
£2860.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12980161
|
Electrothermal™
36013-22 |
22 L | 3000W |
£2646.74
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
Delivers the benefits of the CMU Electromantle, but for very large 60°C funnels, as well as pear-shaped and round bottom flasks. Electrothermal™ CMUV Series Large Volume Controlled Mantle accommodates funnels through bottom opening in the Electromantle base achieved through a “V-shaped” design for the heating mantle.
- Built-in controls and heating is provided by a built-in solid state Simmerstat energy regulator.
- Bottom opening accommodates 60° funnels of various diameters
- Also accepts large capacity round bottom and pear-shaped flasks
- Large capacity between 10 litres to 22 litres
- Complete control of heating is provided by 3 separate electrical circuits that enable independent top, middle and bottom heating of flasks, each controlled with its own dial switch
- Coiled heating element, suspended within a thermal insulating cartridge, provides maximum heat transfer and support
- Replaceable insulated heater cartridge
- Maximum element temperature 450°C
- Built-in energy regulator
- Indicator lamps for power and heater operation
- Easy to clean powder coated aluminum outer casing
- “Cool-to-touch” outer casing
- Non-skid feet and 3 brackets for support rod brackets
- Support rods not included
Specifications
Included | |
230 V | |
450°C |
485 x 485 x 300mm | |
3 separate circuits | |
50/60 Hz |