missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMUV20/CL Heating Mantle
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
Description
- Bottom inlet for Erlenmeyer flasks
- Large volumes also in glass flasks
- 3 separate heating circuits that can be controlled independently (top, middle, bottom)
- “Cool-touch” housing
- Operating temperatures up to 450°C
- Indicator lights for on/off and operation
- Replaceable, insulated heating element
- Stand rod clamp included
- Regulated
Specifications
Specifications
| Design | V-shape |
| Capacity (Metric) | 20 L |
| Depth (Metric) | 485 mm |
| Dimensions (D x W x H) Interior | 485 x 485 x 300mm |
| For Use With | Erlenmeyer Flasks, Bulbous Vessels, Round Bottom Flasks |
| Height (Metric) | 300 mm |
| Electrical Requirements | 230V, 50/60Hz, 3000W |
| Includes | Stand rod clamp |
| Model | CMUV20/CL |
| Shape | Pear |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Electrothermal™ CMUV20/CL Heating Mantle >
Spot an opportunity for improvement?Share a Content Correction