missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CO₂ Resistant Shakers and Packages

Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples

Brand:  Thermo Scientific™ 88881102B

2508.61 GBP valid until 2024-12-31
Use promo code "21910" to get your promotional price.


 View more versions of this product

Product Code. 17534755

  • £3237.80 / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.

  • Orbital shaking through magnetic power eliminates the need to replace belts 
  • Small footprint ideal for use in a CO2 incubator 
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions 
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door 
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected 
  • Stainless steel construction for protection from corrosive CO2 gassing conditions 
  • An extensive selection of accessories fits most applications 
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
  • Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability
A large selection of available accessories to fit most applications:
  • Wide variety of flask clamps available 
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats 
  • Flask clamp starter kit for ease and flexibility
  • Large capacity 18x18” universal platform
Applications:
  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mm
30 to 1200 rpm, ±1 rpm
4°C to 60°C
39.2°F to 140°F
CO2 Resistant Shaker
6 kg
100/240 V
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
CO2 Resistant
CO2 resistant shaker with 3 mm orbit, CN, UK, EU style plugs 220-240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.