missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ CO2 Gassing Module
Shop All BINDER Products
Click to view available options
CO2 Concentration Range:
0 to 1%
0 to 20%
Unit Size:
Each
Description
- CO2 gassing module with NDIR CO2 sensor and analog output 4-20 mA
- Choose between 0 to 20% and 0 to 1%
Specifications
Specifications
| CO2 Concentration Range | 0 to 1% |
| For Use With (Equipment) | KBF 470/720/1060/1600, KBF PRO 260/470/720/1060/1600 |
| Material | Stainless Steel |
| Type | Gassing Module |
| Gas Type | CO2 |
| Includes | NDIR CO2 Sensor and Analog Output 4 to 20 mA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction