missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ CB 60 CO2 Incubator, 53 L, Stainless Steel
CO2 Sensor: IR Sensor; Temperature Range: Ambient +7°C to 60°C
Brand: BINDER™ 9040-0088
This item is not returnable.
View return policy
Description
- Auto-sterilization with hot air at 180°C
- Double-pan humidification system with condensation protection
- CO2 gas-mixing jet with Venturi effect
- Hot-air sterilizable CO2 sensor with infrared technology
- Display via color LCD monitor
- Lockable door handle
- Tightly-sealed inner door made of tempered safety glass
- Seamless, deep-drawn inner stainless steel chamber
- 2 perforated stainless steel shelves
- Units are stackable with stacking adapter
- Troubleshooting system with visual and audible alarms
- Computer interface: Ethernet
- Internal data recording and USB interface
- Zero-voltage alarm contact
Specifications
2 std./3 max. | |
10 A | |
53 L | |
330 x 400 x 400 mm | |
Ambient +7°C to 60°C | |
230 V, 50/60 Hz | |
33 cm | |
1 kw | |
58 cm | |
IR Sensor | |
0 to 20% |
230 V | |
0-20% | |
Stainless Steel | |
545 x 580 x 720 mm | |
90 to 95% | |
50/60 Hz | |
90 to 95% | |
60 kg | |
40 cm | |
CO2 Incubator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ CB 60 CO2 Incubator, 53 L, Stainless Steel > Interior Height: 33 cm
Spot an opportunity for improvement?Share a Content Correction