missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CO2 Resistant Shakers
Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.
Brand: Thermo Scientific™ 88881104
2278.57 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
- Orbital shaking through magnetic power eliminates the need to replace belts
- Small footprint ideal for use in a CO2 incubator
- Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
- Convenient external control box with LED display allows for easy adjustments without opening the chamber door
- Minimal heat dissipation assures conditions within the CO2 chamber are not effected
- Stainless steel construction for protection from corrosive CO2 gassing conditions
- An extensive selection of accessories fits most applications
- CO2 resistant shaker can be used outside of CO2 incubator for maximum value
- External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
- Wide variety of flask clamps available
- Fixed and adjustable tube racks available
- 96-well microplate holder
- Rubber and sticky mats
- Flask clamp starter kit for ease and flexibility
Applications:
- Mammalian cell culture
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridization
- Solubility studies
- Extraction procedures
- 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
19 mm | |
1 rpm | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
cCSAus, CE Mark, RoHS, WEEE | |
50/60 Hz | |
29 lb. | |
Co2-Resistant | |
LED, speed and time | |
0 to 99:59 hr., Continuous |
6 kg | |
30 to 300 rpm, ±1 rpm | |
100/240 V | |
13 lb. | |
EU, UK, CN Plug | |
11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) | |
13 kg | |
CO2 Resistant Shaker | |
CO2 Resistant Shaker w/universal platform and flask clamp starter kit |