missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Coarse Filter Kit
For large volume/repeated loading of clarified samples
Brand: Cytiva 11-0012-53
95.90 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : GX
Additional Details : Weight : 1.00000kg
Description
Tricorn 5 and 10 Coarse Filter Kit is used for large volume/repeated loading of clarified sample to reduce the risk of clogging in combination with capture media. Both Filter and Coarse Filter Kits include top and bottom adapters, bottom filters, and EPDM O-rings, five of each.- Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures. They are suitable for use with high performance media, such as Sepharose High Performance, Superdex Prep Grade, and SOURCE.
- The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm. Column lengths of 300 and 600mm are also available for the 10mm diameter columns. The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification.
- Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
Specifications
Tricorn 5 Columns | |
Coarse Filter Kit | |
1 Kit |
Ethylene propylene diene, Polyethylene | |
Top and bottom adapters, bottom filters, and EPDM O-rings, five of each. |