missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Coat 414 White 100% Cotton
25.17 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size: 64/66
Description
- Color: white
- Material: 100 % cotton, 240 g/m², twill weave
- Casual and comfortable: Fashionable coat with concealed buttons.
- Lapel collar
- Concealed buttons
- 1 outside chest pocket left
- 1 inside chest pocket right
- 2 side pockets with diagonal access with light grey piping
- 2 short side slits
- Smooth backside
- Straight sleeve seam
- Oeko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 60°C washable, chlorinate possible ironing: III points, dry cleaning: P, tumble dryer: I point
Specifications
Product Type | General Purpose Lab Coat |
Gender | Men's |
Color | White |
Closure Type | Buttons |
Disposable | Reusable |
Sterility | Non-sterile |
Thickness | 240 g/m² |
Item Description | 64/66 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'